LT56079FS1EWH - 6" 8W Led Retro Baffle 27K/3K/35K/4K/5K 750LM Dim

Halo

  • $12.99 (Each)
  • $12.99 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT56079FS1EWH
Manufacturer
Halo
Manufacturer's Part Number
LT56079FS1EWH
Description
6" 8W Led Retro Baffle 27K/3K/35K/4K/5K 750LM Dim
5/6 Inch Led Retrofit Module With Baffle, 750 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083277353 / 00080083277353
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.99 (Each)
Resources
Images
 
 
LT56079FS1EWH - Large Image
 
LT56079FS1EWH - Small Image
Attachments
 
 
LT56079FS1EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
5/6" LT 5CCT 750LM
Description
6" 8W LED RETRO BAFFLE 27K/3K/35K/4K/5K 750LM DIM
Long Description
5/6 inch LED retrofit module with baffle, 750 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White.
Special Features
4" and 5/6" available
extra long description
CLS LT56079FS1EWH 5/6" LT 5CCT 750L
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56079FS1EWH
GTIN
00080083277353
UPC
080083277353
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat