LT560WH6940R - *Discontinued* 6" 10W Led Retro 40K 737LM

Halo

  • $9.99 (Each)
  • $9.99 (Each)

  • $39.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6940R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6940R
Description
*Discontinued* 6" 10W Led Retro 40K 737LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083763054 / 00080083763054
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Standard Packaging
$39.96 (Per 4)
Resources
Images
 
 
LT560WH6940R - Small Image
 
LT560WH6940R - Large Image
 
LT560WH6940R - Large Image
Attachments
 
 
LT560WH6940R - Specification Sheet
Brochures
 
 
LT560WH6940R - Brochure
Other Links
 
 
LT560WH6940R - Other
 
LT560WH6940R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.3
Lamp Type
LED
Voltage Rating
120
amperage rating
NiMh
Material, Color, and Finish
Color
Cooper Halo
Style
Cooper Halo
Descriptions
Product Type
5/6" Led Retro WHT BFFL 90CRI 4000K Ret
Description
6" 10W LED RETRO 40K 737LM
extra long description
ETNCL LT560WH6940R 5/6" LED RETRO W
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6940R
sub brand
Prevail Series
GTIN
00080083763054
UPC
080083763054
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat