LT560WH6950R - *Discontinued* 6" 10W Led Retro 50K

Halo

  • $9.99 (Each)
  • $9.99 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT560WH6950R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6950R
Description
*Discontinued* 6" 10W Led Retro 50K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083763252 / 00080083763252
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Other Links
 
 
LT560WH6950R - Other
 
LT560WH6950R - Other
Images
 
 
LT560WH6950R - Small Image
 
LT560WH6950R - Large Image
 
LT560WH6950R - Large Image
Attachments
 
 
LT560WH6950R - Specification Sheet
Brochures
 
 
LT560WH6950R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 10W LED RETRO 50K
Extra Long Description
ETNCL LT560WH6950R 5/6" LED RETRO W
Product Type
5/6" Led Retro WHT BFFL 90CRI 5000K Ret
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6950R
Sub Brand
LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
GTIN
00080083763252
UPC
080083763252
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available
Nashville RDC
2 View Store
Texarkana
3 View Store

A-L

Location Stock Available
Dallas
1 View Store
Hot Springs
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat