LT56129FS1EWH - 6" 13W Led Retro BFL 27K/3K/35K/4K/5K 1345LM Dim

Halo

  • $11.69 (Each)
  • $11.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT56129FS1EWH
Manufacturer
Halo
Manufacturer's Part Number
LT56129FS1EWH
Description
6" 13W Led Retro BFL 27K/3K/35K/4K/5K 1345LM Dim
5/6 Inch Led Retrofit Module With Baffle, 1200 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083277391 / 00080083277391
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Resources
Images
 
 
LT56129FS1EWH - Small Image
 
LT56129FS1EWH - Large Image
Attachments
 
 
LT56129FS1EWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
5/6 inch LED retrofit module with baffle, 1200 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White.
Special Features
4" and 5/6" available
Product Type
5/6" LT 5CCT 1200LM
extra long description
CLS LT56129FS1EWH 5/6" LT 5CCT 1200
Description
6" 13W LED RETRO BFL 27K/3K/35K/4K/5K 1200LM DIM
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT56129FS1EWH
GTIN
00080083277391
UPC
080083277391
Taxonomies, Classifications, and Categories
Type
5/6" LT4 LED Retrofit Trim Kit
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0.89
Carton
1
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat