LT56129FS1EWHR - 6" 13W Led Retro BFL 27K/3K/35K/4K/5K 1345LM Dim

Halo

  • $11.69 (Each)
  • $11.69 (Each)

  • $70.14 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT56129FS1EWHR
Manufacturer
Halo
Manufacturer's Part Number
LT56129FS1EWHR
Description
6" 13W Led Retro BFL 27K/3K/35K/4K/5K 1345LM Dim
5/6 Inch Led Retrofit Module With Baffle, 1200 Lumen, 90CRI Min., 2700K, 3000K, 3500K, 4000K, 5000K Selectable CCT, 120V 60HZ, Le & Te Phase Cut 10% Dimming, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083284085 / 00080083284085
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Standard Packaging
$70.14 (Per 6)
Resources
Images
 
 
LT56129FS1EWHR - Small Image
 
LT56129FS1EWHR - Large Image
Attachments
 
 
LT56129FS1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
5/6 inch LED retrofit module with baffle, 1200 Lumen, 90CRI min., 2700K, 3000K, 3500K, 4000K, 5000K selectable CCT, 120V 60Hz, LE & TE phase cut 10% dimming, Matte White
Special Features
Compatible with most recessed housings
Product Type
5/6" LT 5CCT 1200LM
extra long description
CLS LT56129FS1EWHR 5/6" LT 5CCT 120
Description
6" 13W LED RETRO BFL 27K/3K/35K/4K/5K 1345LM DIM
Manufacturer Information
Manufacturers Part Number
LT56129FS1EWHR
Brand
HALO
GTIN
00080083284085
UPC
080083284085
Taxonomies, Classifications, and Categories
Type
5/6" LT4 LED Retrofit Trim Kit
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.89
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant;IC Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat