LT6089FS351EWHDM - *Delisted* 6" Led Retro Direct Mount 3K/4K/5K

Halo

  • $22.02 (Each)
  • $22.02 (Each)

  • $88.08 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT6089FS351EWHDM
Manufacturer
Halo
Manufacturer's Part Number
LT6089FS351EWHDMR
Description
*Delisted* 6" Led Retro Direct Mount 3K/4K/5K
6-Inch Led Direct Mount Module, 800 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083159666 / 00080083159666
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Standard Packaging
$88.08 (Per 4)
Resources
Images
 
 
LT6089FS351EWHDM - Large Image
 
LT6089FS351EWHDM - Large Image
Attachments
 
 
LT6089FS351EWHDM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
6" LT, 800LM, 30-50K, 120V, DM, MW
extra long description
CLS LT6089FS351EWHDMR 6" LT, 800LM,
Long Description
6-inch LED direct mount module,800 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V, Matte White Finish
Special Features
Option for baffle trim or smooth splay
Description
*DELISTED* 6" LED RETRO DIRECT MOUNT 3K/4K/5K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT6089FS351EWHDMR
GTIN
00080083159666
UPC
080083159666
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
1.31
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified;IP66 Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat