LTB6089FS351EWHD - *Discontinued*6" 9W Led Retro Baffle 3K/4K/5K Dire

Halo

  • $27.69 (Each)
  • $27.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB6089FS351EWHD
Manufacturer
Halo
Manufacturer's Part Number
LTB6089FS351EWHDMR
Description
*Discontinued*6" 9W Led Retro Baffle 3K/4K/5K Dire
6-Inch Baffle Led Canless Module, 800 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, Matte White Flange, Direct Mount, Recyclable 4-Color Unit Carton
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
32151502 - Light module
UPC/GTIN
080083253470 / 00080083253470
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.69 (Each)
Resources
Images
 
 
LTB6089FS351EWHD - Small Image
 
LTB6089FS351EWHD - Large Image
Attachments
 
 
LTB6089FS351EWHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS LTB6089FS351EWHDMR 6" LT BAFFLE
Product Type
6" LT Baffle, 800LM, 30-50K, 120V, DM, M
Long Description
6-inch baffle LED canless module, 800 lumens, 90 CRI min, 3000K, 4000K, 5000K selectable CCT, Matte White flange, Direct Mount, Recyclable 4-color unit carton
Special Features
Option for baffle trim or smooth splay
Description
*DISCONTINUED*6" 9W LED RETRO BAFFLE 3K/4K/5K DIRE
Manufacturer Information
Manufacturers Part Number
LTB6089FS351EWHDMR
Brand
HALO
GTIN
00080083253470
UPC
080083253470
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
LTB
Packaging
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;California Title 24;AIR-TITE (TM) Certified ASTM E283;LM79 and/or LM80 Tested;RoHS Compliant;EMI/RFI Compliant;Showerlight
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat