LTC305FS5B - 3" 7W Led Retro Baffle 27K/3K/35K/4K/5K 550LM Dim

Cooper Lighting Solutions

  • $19.99 (Each)
  • $19.99 (Each)

  • $79.96 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC305FS5B
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
LTC305FS5B
Description
3" 7W Led Retro Baffle 27K/3K/35K/4K/5K 550LM Dim
3-Inch LT Series Baffle Canless Led Downlight, 550 Lumens, 90 Plus Cri, Selectable Until 5000K, 120V 60HZ, Matte White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297047 / 00080083297047
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Standard Packaging
$79.96 (Per 4)
Resources
Images
 
 
LTC305FS5B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.05A
Voltage Rating
120V
Wattage
6.7 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Long Description
3-inch LT Series Baffle Canless LED Downlight, 550 lumens, 90 plus CRI, selectable until 5000K, 120V 60Hz, Matte White.
Special Features
3-inch LT Series Baffle Canless LED Downlight
Description
3" 7W LED RETRO BAFFLE 27K/3K/35K/4K/5K 550LM DIM
Product Type
3" LT 5CCT 550LM Baffle Trim DM
extra long description
CLS LTC305FS5B 3" LT 5CCT 550LM BAF
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
LTC305FS5B
GTIN
00080083297047
UPC
080083297047
Taxonomies, Classifications, and Categories
Type
LTC Recessed Downlights
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0.94
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat