LTC406FS5B - 4" Led Retro Direct Mount 27K/3K/35K/4K/5K 650LM

Halo

  • $22.36 (Each)
  • $22.36 (Each)

  • $89.44 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LTC406FS5B
Manufacturer
Halo
Manufacturer's Part Number
LTC406FS5B
Description
4" Led Retro Direct Mount 27K/3K/35K/4K/5K 650LM
4-Inch LT Series Baffle Canless Led Downlight, 650 Lumens, 90 Plus Cri, Selectable Until 5000K, 120V 60HZ, Matte White
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297061 / 00080083297061
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Standard Packaging
$89.44 (Per 4)
Resources
Images
 
 
LTC406FS5B - Large Image
Other Links
 
 
LTC406FS5B - Other
Features
amperage rating
0.06A
Voltage Rating
120V
Wattage
7.9 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
4" LT 5CCT 650LM Baffle Trim DM
extra long description
CLS LTC406FS5B 4" LT 5CCT 650LM BAF
Description
4" LED RETRO DIRECT MOUNT 27K/3K/35K/4K/5K 650LM
Long Description
4-inch LT Series Baffle Canless LED Downlight, 650 lumens, 90 plus CRI, selectable until 5000K, 120V 60Hz, Matte White
Special Features
4-inch LT Series Baffle Canless LED Downlight
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LTC406FS5B
GTIN
00080083297061
UPC
080083297061
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
LTC Recessed Downlights
Packaging
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.