LTC608FS5B - 6" Led Retro Direct Mount 27K/3K/35K/4K/5K 750LM

Halo

  • $22.48 (Each)
  • $22.48 (Each)

  • $89.92 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTC608FS5B
Manufacturer
Halo
Manufacturer's Part Number
LTC608FS5B
Description
6" Led Retro Direct Mount 27K/3K/35K/4K/5K 750LM
6-Inch LT Series Baffle Canless Led Downlight, 750 Lumens, 90+ Cri, Selectable Until 5000K, 120V 60HZ, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297085 / 00080083297085
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.48 (Each)
Standard Packaging
$89.92 (Per 4)
Resources
Images
 
 
LTC608FS5B - Large Image
Other Links
 
 
LTC608FS5B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.081A
Voltage Rating
120V
Wattage
9.3 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Product Type
6" LT 5CCT 750LM Baffle Trim DM
extra long description
CLS LTC608FS5B 6" LT 5CCT 750LM BAF
Long Description
6-inch LT Series Baffle Canless LED Downlight, 750 lumens, 90+ CRI, selectable until 5000K, 120V 60Hz, Matte White
Special Features
Round 6" sizes available with baffle trims
Description
6" LED RETRO DIRECT MOUNT 27K/3K/35K/4K/5K 750LM
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LTC608FS5B
GTIN
00080083297085
UPC
080083297085
Taxonomies, Classifications, and Categories
Type
LTC Recessed Downlights
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
1.12
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL/cUL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat