LTSS56069FS351EW - *Delisted* 6" Led Retro 3K/4K/5K Smooth Splay

Halo

  • $15.79 (Each)
  • $15.79 (Each)

  • $63.16 (Per 4)

In-Stock: 191 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTSS56069FS351EW
Manufacturer
Halo
Manufacturer's Part Number
LTSS56069FS351EWHWR
Description
*Delisted* 6" Led Retro 3K/4K/5K Smooth Splay
5/6-Inch Led Retrofit Module, Smooth Splay, 600 Lumens, 90 Cri Min, 3000K, 4000K, 5000K Selectable CCT, 120V, Matte White, Recyclable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083162604 / 00080083162604
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.79 (Each)
Standard Packaging
$63.16 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
191
Resources
Attachments
 
 
LTSS56069FS351EW - Specification Sheet
Images
 
 
LTSS56069FS351EW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DELISTED* 6" LED RETRO 3K/4K/5K SMOOTH SPLAY
Extra Long Description
CLS LTSS56069FS351EWHWR LT56 RETROF
Long Description
5/6-inch LED retrofit module, smooth splay,600 Lumens,90 CRI min, 3000K, 4000K, 5000K selectable CCT,120V,Matte White,Recyclable
Product Type
LT56 Retrofit, 600LM, 30-50K, MW, Splay
Special Features
Available with smooth splay or baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LTSS56069FS351EWHWR
GTIN
00080083162604
UPC
080083162604
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Packaging
Weight per each
0.75
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;Wet Locations Listed;AIR-TITE (TM) Certified ASTM E283;NEC;EMI/RFI per FCC 47CFR Part 15 Class B;RoHS Compliant;LM79/LM80 Compliant;TM21 standards;California Title 24;Energy Star Certified;California Title 20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191

Location search:

* All prices subject to change.

Begin Live Chat