LVL20UG - 18W Led Vapor Tite Ceiling/Wall Mount 35K 1400LM

Halo Outdoor

  • $101.72 (Each)
  • $101.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LVL20UG
Manufacturer
Halo Outdoor
Manufacturer's Part Number
LVL20UG
Description
18W Led Vapor Tite Ceiling/Wall Mount 35K 1400LM
Die-Cast Aluminum Led Vaportight, 1400 Lumens, 3500K CCT
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083803637 / 00080083803637
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.72 (Each)
Resources
Images
 
 
LVL20UG - Small Image
 
LVL20UG - Large Image
Attachments
 
 
LVL20UG - Specification Sheet
Other Links
 
 
LVL20UG - Other
Features
amperage rating
0.064
Number of Lamps
1
Voltage Rating
120/277V
Lamp Type
LED
Ballast Type
N/A
Descriptions
Description
18W LED VAPOR TITE CEILING/WALL MOUNT 35K 1400LM
Product Type
Sed Die Cast Vaportight 1400 LM, 3500K
Long Description
Die-cast Aluminum LED Vaportight,1400 lumens, 3500K CCT
Special Features
Die-cast aluminum housing and cage provides vandalism protection
extra long description
CLS LVL20UG SED DIE CAST VAPORTIGHT
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
Utility
Manufacturers Part Number
LVL20UG
GTIN
00080083803637
UPC
080083803637
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vaportight
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
You must have an account to view stock levels

* All prices subject to change.

false