MF4RC - 4" Round Mounting Frame With Drywall Collar

Cooper Lighting Solutions

  • $8.12 (Each)
  • $8.12 (Each)

In-Stock: 113 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MF4RC
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
MF4RC
Description
4" Round Mounting Frame With Drywall Collar
4 Inch Round Mounting Frame With Drywall Collar.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083268009 / 00080083268009
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.12 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
113
Resources
Images
 
 
MF4RC - Small Image
 
MF4RC - Large Image
Attachments
 
 
MF4RC - Specification Sheet
Other Links
 
 
MF4RC - Other
 
MF4RC - Other
Brochures
 
 
MF4RC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4" ROUND MOUNTING FRAME WITH DRYWALL COLLAR
Product Type
4" Mounting Frame, Round, Collar
extra long description
CLS MF4RC 4" MOUNTING FRAME, ROUND,
Long Description
4 inch round mounting frame with drywall collar.
Special Features
4 inch round mounting frame with drywall collar.
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
MF4RC
GTIN
00080083268009
UPC
080083268009
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Mounting Frames
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Mounting
Access
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 113

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
48 View Store

A-L

Location Stock Available
Forney
6 View Store
Fort Collins
52 View Store

M-Z

Location Stock Available
Rockwall
7 View Store

* All prices subject to change.

Begin Live Chat