MF6RC - 6" Round Mounting Frame With Drywall Collar

Cooper Lighting Solutions

  • $6.99 (Each)
  • $6.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MF6RC
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
MF6RC
Description
6" Round Mounting Frame With Drywall Collar
6 Inch Round Mounting Frame With Drywall Collar.
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083268023 / 00080083268023
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.99 (Each)
Resources
Images
 
 
MF6RC - Small Image
 
MF6RC - Large Image
Attachments
 
 
MF6RC - Specification Sheet
Brochures
 
 
MF6RC - Brochure
Other Links
 
 
MF6RC - Other
Features
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
6" Mounting Frame, Round, Collar
extra long description
CLS MF6RC 6" MOUNTING FRAME, ROUND,
Description
6" ROUND MOUNTING FRAME WITH DRYWALL COLLAR
Long Description
6 inch round mounting frame with drywall collar.
Special Features
6 inch round mounting frame with drywall collar.
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
MF6RC
GTIN
00080083268023
UPC
080083268023
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Mounting Frames
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
N/A
Mounting
Access
Application
lighting
You must have an account to view stock levels
There were no add-on items found for MF6RC.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?