ML5612940 - Cli ML5612940

Halo

  • $178.80 (Each)
  • $178.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ML5612940
Manufacturer
Halo
Manufacturer's Part Number
ML5612940
Description
Cli ML5612940
00080083654826|0080083|080083654826|08008365482|65482|ML5612940|-L56 DL Engine, 1200LM, 90CRI, 4000K|Cooper Lighting ML5612940|Cooperlighting ML5612940|Eaton / Cooper Lighting ML5612940|Eaton Cooper Lighting ML5612940|Eeton Cooper Lighting ML5612940|Halo - Cooper Lighting ML5612940|Halo ML5612940
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083654826 / 00080083654826
Weight per unit
2.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.80 (Each)
Resources
Images
 
 
ML5612940 - Large Image
 
ML5612940 - Large Image
 
ML5612940 - Small Image
 
ML5612940 - Large Image
 
ML5612940 - Large Image
 
ML5612940 - Large Image
Attachments
 
 
ML5612940 - Specification Sheet
 
ML5612940 - Specification Sheet
 
ML5612940 - Specification Sheet
 
ML5612940 - Specification Sheet
Brochures
 
 
ML5612940 - Brochure
 
ML5612940 - Brochure
 
ML5612940 - Brochure
 
ML5612940 - Brochure
 
ML5612940 - Brochure
Other Links
 
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
 
ML5612940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Cooper Halo
Lamp Type
Cooper Halo
Material, Color, and Finish
Color
Cooper Halo
Style
Open Office, Retail
Descriptions
Description
CLI ML5612940
Product Type
-L56 DL Engine, 1200LM, 90CRI, 4000K
extra long description
ETNCL ML5612940 -L56 DL ENGINE, 120
Special Features
Cooper Halo
Long Description
00080083654826|0080083|080083654826|08008365482|65482|ML5612940|-L56 DL ENGINE, 1200LM, 90CRI, 4000K|Cooper Lighting ML5612940|CooperLighting ML5612940|Eaton / Cooper Lighting ML5612940|Eaton Cooper Lighting ML5612940|Eeton Cooper Lighting ML5612940|HALO - COOPER LIGHTING ML5612940|Halo ML5612940
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
ML5612940
sub brand
Open Office, Retail
GTIN
00080083654826
UPC
080083654826
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
ML56 LED Module
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.2999
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat