MS180W - 180DEG Motion Sensor White 300W Max Load

Halo Outdoor

  • $29.61 (Each)
  • $29.61 (Each)
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
MS180W
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MS180W
Description
180DEG Motion Sensor White 300W Max Load
180 Degree Sensor 120V 500W Max. White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39111613 - Security lighting
UPC/GTIN
044427006337 / 00044427006337
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Resources
Images
 
 
MS180W - Large Image
 
MS180W - Large Image
Attachments
 
 
MS180W - Specification Sheet
Other Links
 
 
MS180W - Other
 
MS180W - Other
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
120V
amperage rating
2.5 at (120V)
Ballast Type
N/A
Number of Lamps
N/A
Lamp Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.75 IN Length 3.25 IN Width 2.563 IN Height
Descriptions
Product Type
180 Deg Pir Motion Sensor Only, White
Description
180DEG MOTION SENSOR WHITE 300W MAX LOAD
extra long description
CLS MS180W 180 DEG PIR MOTION SENSO
Long Description
180 Degree Sensor 120V 500W Max. White
Special Features
Motion sensor detects motion 180° up to 70 ft.
Manufacturer Information
Manufacturers Part Number
MS180W
Brand
Halo Outdoor
GTIN
00044427006337
UPC
044427006337
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Motion Activated
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat