MST18VCW - Led Twin Security Flood WH MNT CCT Select 3K/4K/5K

Halo Outdoor

  • $70.23 (Each)
  • $70.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MST18VCW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
MST18VCW
Description
Led Twin Security Flood WH MNT CCT Select 3K/4K/5K
Security Motion, Twin Head Floodlight, 180 Degree Pir, White, 3000K, 4000K, 5000K, 1300 Lumens, 13W, 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083837250 / 00080083837250
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.23 (Each)
Resources
Images
 
 
MST18VCW - Large Image
 
MST18VCW - Small Image
Attachments
 
 
MST18VCW - Specification Sheet
Other Links
 
 
MST18VCW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.109
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.0 IN Length 5.375 IN Width 7.625 IN Height
Descriptions
Description
LED TWIN SECURITY FLOOD WH MNT CCT SELECT 3K/4K/5K
Product Type
Motion Twin 1000LM With CCT Select, WH
extra long description
CLS MST18VCW MOTION TWIN 1000LM WIT
Long Description
Security Motion, Twin head floodlight, 180 degree PIR, White, 3000K, 4000K, 5000K, 1300 Lumens, 13W, 120V
Special Features
Maintenance-free LEDs with 50,000 hours of life
Manufacturer Information
Manufacturers Part Number
MST18VCW
Brand
Halo Outdoor
GTIN
00080083837250
UPC
080083837250
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Motion Activated
Packaging
Weight per each
1.51
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat