NFFLDLC100T - 252W Led LRG Flood 40K Trun

Lumark

  • $1209.40 (Each)
  • $1,209.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLC100T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-L-C100-T
Description
252W Led LRG Flood 40K Trun
Night Falcon Large, 252W, 4000K, 120-277V, 6X6, Trunnion, Carbon Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083800902 / 00080083800902
Weight per unit
47.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,209.40 (Each)
Resources
Images
 
 
NFFLDLC100T - Large Image
 
NFFLDLC100T - Large Image
Attachments
 
 
NFFLDLC100T - Specification Sheet
Brochures
 
 
NFFLDLC100T - Brochure
Other Links
 
 
NFFLDLC100T - Other
 
NFFLDLC100T - Other
 
NFFLDLC100T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.91 (at 277V)
Voltage Rating
120-277V
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
Dimensions and Weight
Size
30.6 IN Length 18.0 IN Width 11.0 IN Height
Descriptions
Description
252W LED LRG FLOOD 40K TRUN
Product Type
NF Large C100 TRN
Long Description
Night Falcon Large, 252W, 4000K, 120-277V, 6x6, Trunnion, Carbon Bronze
Special Features
Die-cast aluminum housing, driver compartment and driver door
extra long description
CLS NFFLD-L-C100-T NF LARGE C100 T
Additional Information
lumens
33,941
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLD-L-C100-T
GTIN
00080083800902
UPC
080083800902
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
47.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat