NFFLDLC75T - 179W Led LRG FLD 4K 25036LM Trunion Mount

Lumark

  • $1039.70 (Each)
  • $1,039.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NFFLDLC75T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLD-L-C75-T
Description
179W Led LRG FLD 4K 25036LM Trunion Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083800988 / 00080083800988
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,039.70 (Each)
Resources
Images
 
 
NFFLDLC75T - Small Image
 
NFFLDLC75T - Large Image
 
NFFLDLC75T - Large Image
Attachments
 
 
NFFLDLC75T - Specification Sheet
Brochures
 
 
NFFLDLC75T - Brochure
Other Links
 
 
NFFLDLC75T - Other
 
NFFLDLC75T - Other
 
NFFLDLC75T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.492 at (120V)
Voltage Rating
120 to 277
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Shape
Rectangular
Dimensions and Weight
Size
31.0 IN Length 18.25 IN Width 11.0 IN Height
Descriptions
extra long description
ETNCL NFFLD-L-C75-T NFFLD-L C75 UNV
Description
179W LED LRG FLD 4K 25036LM TRUNION MOUNT
Product Type
NFFLD-L C75 Unv Trunnion Xo
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
lumens
25942
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
NFFLD-L-C75-T
sub brand
NFFLD-L Night Falcon Large
GTIN
00080083800988
UPC
080083800988
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
65
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat