PP25 - 250W MH/PS Wal-Pak Multi-Tap Refractor W/Lamp Bron

Lumark Outdoor

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PP25
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
PP25
Description
250W MH/PS Wal-Pak Multi-Tap Refractor W/Lamp Bron
Lighting Fixture, Pulse Start Metal Halide Lamp; Lamp Wattage 250 W; Lamp Included; Die Cast Aluminum Housing; Dark Bronze Polyester Powder Coated; Size 16 Inch W X 9 5/8 Inch H; Approval Ul, Csa
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Outdoor Hid Lighting
UNSPSC
-
UPC/EAN/GTIN
623961759475
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PP25 - Small Image
 
PP25 - Large Image
Attachments
 
 
PP25 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PULSE START METAL HALIDE
Lamp Included
Yes
Lamp Wattage
250 W
Material, Color, and Finish
Finish
DARK BRONZE POLYESTER POWDER COATED
Housing Material
Die Cast Aluminum
Dimensions and Weight
Size
16 INCH W X 9 5/8 INCH H
Descriptions
Description
250W MH/PS WAL-PAK MULTI-TAP REFRACTOR W/LAMP BRON
Commodity Description
Outdoor Lighting - H.I.D. Outdoor Flood & Fixtures
Long Description
LIGHTING FIXTURE, PULSE START METAL HALIDE LAMP; LAMP WATTAGE 250 W; LAMP INCLUDED; DIE CAST ALUMINUM HOUSING; DARK BRONZE POLYESTER POWDER COATED; SIZE 16 INCH W X 9 5/8 INCH H; APPROVAL UL, CSA
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
PP25
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Packaging
Weight per each
25
Carton
1
Package
36
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat