RA406927NFLWH - Ra406927nflwh

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA406927NFLWH
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
RA406927NFLWH
Description
Ra406927nflwh
4" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Narrow Flood, White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
32151502 - Light module
UPC/EAN/GTIN
080083693269
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RA406927NFLWH - Small Image
 
RA406927NFLWH - Large Image
Other Links
 
 
RA406927NFLWH - Other
 
RA406927NFLWH - Other
Attachments
 
 
RA406927NFLWH - Specification Sheet
Brochures
 
 
RA406927NFLWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.083 (at 120V)
Wattage
10W
Voltage Rating
120V, 50/60 Hz
Lamp Type
LED
Descriptions
Product Type
4" Led Adj White Baffle 90CRI 2700K NFL
extra long description
CLS RA406927NFLWH 4" LED ADJ WHITE
Description
RA406927NFLWH
Long Description
4" Retrofit Adjustable LED Module, 90CRI, 120V, 2700 K, Narrow Flood, White
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
RA406927NFLWH
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RA4 LED Retrofit Module
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat