RA406927WHR - 4" Led Adj Gimbal 27K Very Wide Flood 120V

Halo

  • $88.90 (Each)
  • $88.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA406927WHR
Manufacturer
Halo
Manufacturer's Part Number
RA406927WHR
Description
4" Led Adj Gimbal 27K Very Wide Flood 120V
4" Led Adjustable Gimbal, 90CRI, 2700K, White, Very Wide Flood
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083691609 / 00080083691609
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.90 (Each)
Resources
Images
 
 
RA406927WHR - Large Image
 
RA406927WHR - Large Image
Attachments
 
 
RA406927WHR - Specification Sheet
Brochures
 
 
RA406927WHR - Brochure
Other Links
 
 
RA406927WHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4" Led Adj White Baffle 90CRI 2700K R
extra long description
CLS RA406927WHR 4" LED ADJ WHITE BA
Long Description
4" LED Adjustable Gimbal, 90CRI, 2700K, White, Very Wide Flood
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA406927WHR
GTIN
00080083691609
UPC
080083691609
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RA4 LED Retrofit Module
Availability
Status
Inactive
Packaging
Weight per each
0.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat