RA4069S1EWHR - *Delisted* 4" Led Gimbal 27-50K 600LM

Halo

  • $43.92 (Each)
  • $43.92 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA4069S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RA4069S1EWHR
Description
*Delisted* 4" Led Gimbal 27-50K 600LM
4 Inch Led Adjustable Gimbal, 90CRI, Selectable CCT 2700K-5000K, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
00080083817849 / 00080083817849
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.92 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
RA4069S1EWHR - Small Image
 
RA4069S1EWHR - Large Image
Other Links
 
 
RA4069S1EWHR - Other
Attachments
 
 
RA4069S1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
.065 mA at 120V
Lamp Type
LED
Voltage Rating
120V
Wattage
7W
Descriptions
Description
4" LED GIMBAL 27-50K COLOR SELECTABLE 600 LUMEN
Extra Long Description
CLS RA4069S1EWHR HALO RA4WH SELECTA
Long Description
4 Inch LED Adjustable Gimbal, 90CRI,selectable CCT 2700K-5000K, White
Product Type
Halo RA4WH Selectable 90CRI 600LM LD R
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA4069S1EWHR
GTIN
00080083817849
UPC
00080083817849
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA4 SeleCCTable
Packaging
Weight per each
1.23
Carton
1
Uses, Certifications, and Standards
Application
lighting
Standard
UL Listed;IECC Compliant;Energy Star Certified;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
11 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat