RA4089S1EWHR - *Delisted* 4" Led Gimbal 27-50K CCT Select 800LM

Halo

  • $52.77 (Each)
  • $52.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA4089S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RA4089S1EWHR
Description
*Delisted* 4" Led Gimbal 27-50K CCT Select 800LM
4" Led Adjustable Gimbal, 800 Lumens(Nom), 90 Cri Mini, White Tuning, Selectable CCT 2700K-5000K, 120V 60HZ Leading/Trailing Edge Phase Cut 5%Dimming, Matte White Baffle, Recyclable 4-Color Unit Carton
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083241903 / 00080083241903
Weight per unit
1.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.77 (Each)
Resources
Images
 
 
RA4089S1EWHR - Large Image
 
RA4089S1EWHR - Large Image
Attachments
 
 
RA4089S1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4" Ra High Lumen (800LMS) Selecctable
extra long description
CLS RA4089S1EWHR 4" RA HIGH LUMEN (
Long Description
4" LED Adjustable Gimbal, 800 lumens(nom), 90 CRI mini,white tuning, selectable CCT 2700K-5000K, 120V 60Hz leading/trailing edge phase cut 5%dimming,Matte white baffle,Recyclable 4-color unit carton
Special Features
Adjustable gimbal offers 35-degree tilt and up to 360-degree rotation
Description
*DELISTED* 4" LED GIMBAL 27-50K CCT SELECT 800LM
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA4089S1EWHR
GTIN
00080083241903
UPC
080083241903
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA4 SeleCCTable
Packaging
Weight per each
1.003
Carton
1
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;California Title 24;California Title 20;UL Listed;RoHS Compliant;Damp Locations Listed;EMI/RFI Compliant;LM79 and/or LM80 Tested
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat