RA4LS9FSD2W1EWH - 4" Led Gimbal 27K/3K/35K/4K/5K D2W 600/900LM

Halo

  • $39.99 (Each)
  • $39.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA4LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RA4LS9FSD2W1EWH
Description
4" Led Gimbal 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083282975 / 00080083282975
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Attachments
 
 
RA4LS9FSD2W1EWH - Specification Sheet
Images
 
 
RA4LS9FSD2W1EWH - Large Image
 
RA4LS9FSD2W1EWH - Small Image
Other Links
 
 
RA4LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
5.31 IN Length 3.46 IN Width 5.35 IN Height
Descriptions
Product Type
4" Ra, 600/900LM, 5CCT, D2W, 120V, White
extra long description
CLS RA4LS9FSD2W1EWH 4" RA, 600/900L
Long Description
4-inch adjustable recessed LED retrofit module, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60 Hz, LE & TE phase cut 5% dimming, Matte White.
Special Features
4" LED trims
Description
4" LED GIMBAL 27K/3K/35K/4K/5K D2W 600/900LM
Additional Information
Fixture Type
Retrofit Kit
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA4LS9FSD2W1EWH
GTIN
00080083282975
UPC
080083282975
Taxonomies, Classifications, and Categories
Type
4" RA Retrofit Series
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.91
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat