RA56069S1EWHR - *Delisted* 5-6" Led Gimbal 27-50K CCT 600LM

Halo

  • $40.54 (Each)
  • $40.54 (Each)

  • $162.16 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA56069S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RA56069S1EWH
Description
*Delisted* 5-6" Led Gimbal 27-50K CCT 600LM
5-Inch/6-Inch All-Purpose Led Retrofit Module, 600 Lumens, 90CRI, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083817863 / 00080083817863
Weight per unit
1.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.54 (Each)
Standard Packaging
$162.16 (Per 4)
Resources
Images
 
 
RA56069S1EWHR - Small Image
 
RA56069S1EWHR - Large Image
Attachments
 
 
RA56069S1EWHR - Specification Sheet
Other Links
 
 
RA56069S1EWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.065 mA at 120V
Voltage Rating
120V
Wattage
7W
Lamp Type
LED
Descriptions
Description
5-6" LED GIMBAL 27-50K COLOR SELECTABLE 600LM
extra long description
CLS RA56069S1EWHR HALO RA56WH SELEC
Product Type
Halo RA56WH Selectable 90CRI 600LM LD R
Long Description
5-Inch/6-Inch All-Purpose LED Retrofit Module, 600 lumens, 90CRI,White
Special Features
3", 4", 5/6" Adjustable LED Trims for installation into recessed housings
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
RA56069S1EWH
GTIN
00080083817863
UPC
080083817863
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA56 SeleCCTable
Packaging
Weight per each
1.4599
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat