RA56LS9FSD2W1EWH - 5-6" Led Gimbal 27K/3K/35K/4K/5K 600/1000LM Select

Halo

  • $47.44 (Each)
  • $47.44 (Each)

  • $189.76 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA56LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RA56LS9FSD2W1EWH
Description
5-6" Led Gimbal 27K/3K/35K/4K/5K 600/1000LM Select
5/6-Inch Adjustable Recessed Led Retrofit Module, 600/1000 Selectable Lumens, 90 Cri, 6-Color Field-Selecctable 2700K, 3000K, 3500K, 4000K, 5000K, Dim-to-Warm, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083282999 / 00080083282999
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.44 (Each)
Standard Packaging
$189.76 (Per 4)
Resources
Images
 
 
RA56LS9FSD2W1EWH - Small Image
 
RA56LS9FSD2W1EWH - Large Image
Attachments
 
 
RA56LS9FSD2W1EWH - Specification Sheet
Other Links
 
 
RA56LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
7.4 IN Length 3.62 IN Width 7.87 IN Height
Descriptions
Long Description
5/6-inch adjustable recessed LED retrofit module, 600/1000 selectable lumens, 90 CRI, 6-Color Field-SeleCCTable 2700K, 3000K, 3500K, 4000K, 5000K, Dim-to-Warm, Matte White.
Special Features
3", 4" and 5"/6" LED trims for new construction or remodel recessed housings
Description
5-6" LED GIMBAL 27K/3K/35K/4K/5K 600/1000LM SELECT
Product Type
5/6" Ra, 600/1000LM, 5CCT, D2W, 120V, WH
extra long description
CLS RA56LS9FSD2W1EWH 5/6" RA, 600/1
Additional Information
Fixture Type
Retrofit Kit
Manufacturer Information
Manufacturers Part Number
RA56LS9FSD2W1EWH
Brand
HALO
GTIN
00080083282999
UPC
080083282999
Taxonomies, Classifications, and Categories
Type
4" RA Retrofit Series
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.37
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat