RA56LS9FSD2W1EWH - 5-6" Led Gimbal 27K/3K/35K/4K/5K 600/1000LM Select

Halo

  • $51.23 (Each)
  • $51.23 (Each)

  • $204.92 (Per 4)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
RA56LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RA56LS9FSD2W1EWH
Description
5-6" Led Gimbal 27K/3K/35K/4K/5K 600/1000LM Select
5/6-Inch Adjustable Recessed Led Retrofit Module, 600/1000 Selectable Lumens, 90 Cri, 6-Color Field-Selecctable 2700K, 3000K, 3500K, 4000K, 5000K, Dim-to-Warm, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083282999 / 00080083282999
Weight per unit
1.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.23 (Each)
Standard Packaging
$204.92 (Per 4)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
1,117
Resources
Images
 
 
RA56LS9FSD2W1EWH - Large Image
 
RA56LS9FSD2W1EWH - Large Image
 
RA56LS9FSD2W1EWH - Large Image
 
RA56LS9FSD2W1EWH - Large Image
 
RA56LS9FSD2W1EWH - Small Image
 
RA56LS9FSD2W1EWH - Large Image
 
RA56LS9FSD2W1EWH - Video
Attachments
 
 
RA56LS9FSD2W1EWH - Specification Sheet
Other Links
 
 
RA56LS9FSD2W1EWH - Other
 
RA56LS9FSD2W1EWH - Other
 
RA56LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
7.4 IN Length 3.62 IN Width 7.87 IN Height
Descriptions
Description
5-6" LED GIMBAL 27K/3K/35K/4K/5K 600/1000LM SELECT
Extra Long Description
ECL RA56LS9FSD2W1EWH 5/6" RA, 600/1
Long Description
5/6-inch adjustable recessed LED retrofit module, 600/1000 selectable lumens, 90 CRI, 6-Color Field-SeleCCTable 2700K, 3000K, 3500K, 4000K, 5000K, Dim-to-Warm, Matte White.
Product Type
5/6" Ra, 600/1000LM, 5CCT, D2W, 120V, WH
Special Features
3", 4" and 5"/6" LED trims for new construction or remodel recessed housings
Additional Information
Fixture Type
Retrofit Kit
Media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA56LS9FSD2W1EWH
GTIN
00080083282999
UPC
080083282999
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
4" RA Retrofit Series
Packaging
Weight per each
1.37
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
Energy Star Certified;IC Rated;IECC Compliant;RoHS Compliant;Title 24 Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,117

Location search:
These alternate items can be purchased instead of RA56LS9FSD2W1EWH.
Jump To:

Similar Items

Similar items are close alternatives to RA56LS9FSD2W1EWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat