RA6069S1EWHDMR - *Delisted* 6" 9W Led Gimbal DM 27K/3K/35K/4K/5K

Halo

  • $48.24 (Each)
  • $48.24 (Each)

  • $192.96 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA6069S1EWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RA6069S1EWHDMR
Description
*Delisted* 6" 9W Led Gimbal DM 27K/3K/35K/4K/5K
Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083911349 / 00080083911349
Weight per unit
3.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.24 (Each)
Standard Packaging
$192.96 (Per 4)
Resources
Images
 
 
RA6069S1EWHDMR - Small Image
 
RA6069S1EWHDMR - Large Image
Attachments
 
 
RA6069S1EWHDMR - Specification Sheet
Other Links
 
 
RA6069S1EWHDMR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
amperage rating
71.8mA at 120V
Wattage
8.5
Lamp Type
LED
Descriptions
Product Type
6IN Ra, 600 Series, 90CRI, Selecct, DM
extra long description
CLS RA6069S1EWHDMR 6IN RA, 600 SERI
Long Description
RA 6 in. LED Adjustable Gimbal with Selectable CCT (2700K-5000K), White direct Mount
Special Features
Adjustable gimbal offers 35° tilt and up to 360° rotation
Description
*DELISTED* 6" 9W LED GIMBAL DM 27K/3K/35K/4K/5K
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RA6069S1EWHDMR
GTIN
00080083911349
UPC
080083911349
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RA6 SeleCCTable
Packaging
Weight per each
3.28
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;LM79/LM80 Compliant;ENERGY STAR Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat