RA6LS9FSD2W1EWHD - 6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT

Halo

  • $52.44 (Each)
  • $52.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA6LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RA6LS9FSD2W1EWHDM
Description
6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT
6-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083283033 / 00080083283033
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.44 (Each)
Resources
Images
 
 
RA6LS9FSD2W1EWHD - Small Image
 
RA6LS9FSD2W1EWHD - Large Image
Attachments
 
 
RA6LS9FSD2W1EWHD - Specification Sheet
Other Links
 
 
RA6LS9FSD2W1EWHD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.07A at 120V
Voltage Rating
120V
Wattage
9.5 W
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Long Description
6-inch adjustable recessed LED retrofit module, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60 Hz, LE & TE phase cut 5% dimming, Matte White.
Special Features
Round 4” & 6” Adjustable Canless LED Downlights suitable for remodel and new construction installations (For new construction, use with canless mounting frames/plates)
Description
6" LED GIMBAL DM 27K/3K/35K/4K/5K D2W LUMEN SLCT
Product Type
6" Ra, 600/1000LM, 5CCT, D2W, 120V, DM
extra long description
CLS RA6LS9FSD2W1EWHDM 6" RA, 600/10
Manufacturer Information
Manufacturers Part Number
RA6LS9FSD2W1EWHDM
Brand
HALO
GTIN
00080083283033
UPC
080083283033
Taxonomies, Classifications, and Categories
Type
4" RA Retrofit Series
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.73
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat