RA6LS9FSD2W1EWHD - 6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT

Halo

  • $52.44 (Each)
  • $52.44 (Each)
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
RA6LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RA6LS9FSD2W1EWHDM
Description
6" Led Gimbal DM 27K/3K/35K/4K/5K D2W Lumen SLCT
6-Inch Adjustable Recessed Led Retrofit Module, 600/900 Selectable Lumens, 6-Color Selectable CCT Plus Dim to Warm Option, 120V 60 HZ, Le & Te Phase Cut 5% Dimming, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083283033 / 00080083283033
Weight per unit
2.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.44 (Each)
Resources
Images
 
 
RA6LS9FSD2W1EWHD - Small Image
 
RA6LS9FSD2W1EWHD - Large Image
Attachments
 
 
RA6LS9FSD2W1EWHD - Specification Sheet
Other Links
 
 
RA6LS9FSD2W1EWHD - Other
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
120V
Wattage
9.5 W
amperage rating
0.07A at 120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
Matte White
Descriptions
Long Description
6-inch adjustable recessed LED retrofit module, 600/900 selectable lumens, 6-color selectable CCT plus dim to warm option, 120V 60 Hz, LE & TE phase cut 5% dimming, Matte White.
Special Features
Round 4” & 6” Adjustable Canless LED Downlights suitable for remodel and new construction installations (For new construction, use with canless mounting frames/plates)
Description
6" LED GIMBAL DM 27K/3K/35K/4K/5K D2W LUMEN SLCT
Product Type
6" Ra, 600/1000LM, 5CCT, D2W, 120V, DM
extra long description
CLS RA6LS9FSD2W1EWHDM 6" RA, 600/10
Manufacturer Information
Manufacturers Part Number
RA6LS9FSD2W1EWHDM
Brand
HALO
GTIN
00080083283033
UPC
080083283033
Taxonomies, Classifications, and Categories
Type
4" RA Retrofit Series
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.73
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant;IC Rated
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA6LS9FSD2W1EWHD.
Jump To:

Similar Items

Similar items are close alternatives to RA6LS9FSD2W1EWHD, though they may not be 100% alike.

Ra 6 In. Led Adjustable Gimbal With Selectable CCT (2700K-5000K), White Direct M...
  • Our Part #: RA6069S1EWHDMR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RA6069S1EWHDMR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($192.96) ·
RA6069S1EWHDMR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat