RHB24UNVL850CDU - 194W Led RND Hbay 50K 24000LM

Metalux

  • $350.67 (Each)
  • $350.67 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHB24UNVL850CDU
Manufacturer
Metalux
Manufacturer's Part Number
RHB-24-UNV-L850-CD-U
Description
194W Led RND Hbay 50K 24000LM
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083808205 / 00080083808205
Weight per unit
6.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.67 (Each)
Resources
Images
 
 
RHB24UNVL850CDU - Small Image
 
RHB24UNVL850CDU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.700 at 277V
Number of Lamps
1
Voltage Rating
120 to 277
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Round High Bay, 24K LM, Unv, 5000K, 0-10
Special Features
Compact, lightweight design for ease of installation
extra long description
ETNCL RHB-24-UNV-L850-CD-U ROUND HI
Description
194W LED RND HBAY 50K 24000LM
Manufacturer Information
Manufacturers Part Number
RHB-24-UNV-L850-CD-U
Brand
METALUX INDUSTRIAL
sub brand
RHB LED High Bay
GTIN
00080083808205
UPC
080083808205
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.93
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Suspended
standard
UL/cUL Listed - Wet Location;DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat