RL4069S1EWHDM - 4" 9W Led Retro Kelvin Select Direct Mount

Halo

  • $26.85 (Each)
  • $26.85 (Each)

  • $107.40 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4069S1EWHDM
Manufacturer
Halo
Manufacturer's Part Number
RL4069S1EWHDM
Description
4" 9W Led Retro Kelvin Select Direct Mount
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|Halo RL4WH Select DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|Cooperlighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|Halo - Cooper Lighting RL4069S1EWHDM|Halo Rl4069s1ewhdm
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083858101 / 00080083858101
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.85 (Each)
Standard Packaging
$107.40 (Per 4)
Resources
Images
 
 
RL4069S1EWHDM - Large Image
 
RL4069S1EWHDM - Small Image
 
RL4069S1EWHDM - Large Image
 
RL4069S1EWHDM - Large Image
 
RL4069S1EWHDM - Large Image
 
RL4069S1EWHDM - Large Image
Attachments
 
 
RL4069S1EWHDM - Specification Sheet
 
RL4069S1EWHDM - Specification Sheet
 
RL4069S1EWHDM - Specification Sheet
Other Links
 
 
RL4069S1EWHDM - Other
 
RL4069S1EWHDM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
9 W
amperage rating
Lighting
Lamp Type
LED
Material, Color, and Finish
Color
Cooper Halo
Descriptions
Product Type
Halo RL4WH Select DM 90CRI 600LM LD
Description
4" 9W LED RETRO KELVIN SELECT DIRECT MOUNT
extra long description
ETNCL RL4069S1EWHDM HALO RL4WH SELE
Long Description
00080083858101|0080083|080083858101|08008385810|85810|RL4069S1EWHDM|HALO RL4WH SELECT DM 90CRI 600LM LD|Cooper Lighting RL4069S1EWHDM|CooperLighting RL4069S1EWHDM|Eaton / Cooper Lighting RL4069S1EWHDM|Eaton Cooper Lighting RL4069S1EWHDM|Eeton Cooper Lighting RL4069S1EWHDM|HALO - COOPER LIGHTING RL4069S1EWHDM|Halo RL4069S1EWHDM
Special Features
8.1 IN Length 7.4 IN Width 1.7 IN Height
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4069S1EWHDM
sub brand
Cooper Halo
GTIN
00080083858101
UPC
080083858101
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.3199
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL4069S1EWHDM.
Jump To:

Similar Items

Similar items are close alternatives to RL4069S1EWHDM, though they may not be 100% alike.

4-Inch Canless Recessed Led Downlight, 600/900 Selectable Lumens (Nominal), 90 C...
  • Our Part #: RL4LS9FSD2W1EWHD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL4LS9FSD2W1EWHDM
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($107.40) ·
RL4LS9FSD2W1EWHD - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat