RL4069S1EWHDMR - 4" 9W Led Retro Kelvin Select Direct Mount

Halo

  • $26.85 (Each)
  • $26.85 (Each)

  • $107.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4069S1EWHDMR
Manufacturer
Halo
Manufacturer's Part Number
RL4069S1EWHDMR
Description
4" 9W Led Retro Kelvin Select Direct Mount
4" All- Purpose Retrofit Led Module, 600 Lumens, 90CRI, 120V, Matte White Baffle, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083858064 / 00080083858064
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.85 (Each)
Standard Packaging
$107.40 (Per 4)
Resources
Images
 
 
RL4069S1EWHDMR - Large Image
 
RL4069S1EWHDMR - Small Image
Attachments
 
 
RL4069S1EWHDMR - Specification Sheet
Other Links
 
 
RL4069S1EWHDMR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS RL4069S1EWHDMR HALO RL4WH SELEC
Long Description
4" all- purpose retrofit LED module, 600 lumens, 90CRI, 120V, Matte white baffle, Direct Mount
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Product Type
Halo RL4WH Select DM 90CRI 600LM LD, R
Description
4" 9W LED RETRO KELVIN SELECT DIRECT MOUNT
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4069S1EWHDMR
GTIN
00080083858064
UPC
080083858064
Taxonomies, Classifications, and Categories
Type
RL4 SeleCCTable and Dedicated
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
1.19
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Wet Location;RoHS Compliant;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat