RL4099S1EWHR - 4" 12W Led Retro Tunable 27K/3K/35K/4K/5K 900LM

Halo

  • $31.62 (Each)
  • $31.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4099S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RL4099S1EWHR
Description
4" 12W Led Retro Tunable 27K/3K/35K/4K/5K 900LM
4" Retrofit Led Module, 120V, 900 Lumens, 90CRI, Selectable CCT, Matte White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083818501 / 00080083818501
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.62 (Each)
Resources
Images
 
 
RL4099S1EWHR - Large Image
 
RL4099S1EWHR - Large Image
Attachments
 
 
RL4099S1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.075A - 0.0875A
Wattage
11.7W
Voltage Rating
120V
Lamp Type
LED
Descriptions
Product Type
Halo RL4WH Selectable 90CRI 900LM LD R
Description
4" 12W LED RETRO TUNABLE 27K/3K/35K/4K/5K 900LM
extra long description
CLS RL4099S1EWHR HALO RL4WH SELECTA
Long Description
4" Retrofit LED Module, 120V, 900 Lumens, 90CRI, Selectable CCT,Matte White
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Manufacturer Information
Manufacturers Part Number
RL4099S1EWHR
Brand
HALO
GTIN
00080083818501
UPC
080083818501
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL4 SeleCCTable and Dedicated
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat