RL460WH940PK - 4" Led Retro 40K 90cri

Halo

  • $47.90 (Each)
  • $47.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL460WH940PK
Manufacturer
Halo
Manufacturer's Part Number
RL460WH940PK
Description
4" Led Retro 40K 90cri
RL Led Baffle-Trim Module, 120 V Ac, 8.65 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 6 In Length, 6 In Width, 5.313 In Height, 1.1299 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083711925 / 00080083711925
Weight per unit
1.1299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.90 (Each)
Resources
Images
 
 
RL460WH940PK - Video
 
RL460WH940PK - Large Image
 
RL460WH940PK - Small Image
Attachments
 
 
RL460WH940PK - Specification Sheet
Other Links
 
 
RL460WH940PK - Other
 
RL460WH940PK - Other
Specifications Sheets
 
 
RL460WH940PK - Specification Sheet
Brochures
 
 
RL460WH940PK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Wattage
8.65 W
Material
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
6 in
Descriptions
Description
4" LED RETRO 40K 90CRI
Product Type
RL LED Baffle-Trim Module
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41
Long Description
RL LED Baffle-Trim Module, 120 V ac, 8.65 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 6 in Length, 6 in Width, 5.313 in Height, 1.1299 lb
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
CLS RL460WH940PK HALO RL4 WH 90CRI
Special Features
ENERGY STAR® certified
Additional Information
Warranty
5 yr
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Mounting Type
Recessed Mount
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL460WH940PK
sub brand
RL4 Series
GTIN
00080083711925
UPC
080083711925
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL4 LED
Packaging
Weight
1.1299 lb
Weight per each
1.1299
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Energy Star
yes
standard
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat