RL4LS9FSD2W1EWH - 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM

Halo

  • $26.99 (Each)
  • $26.99 (Each)

  • $107.96 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RL4LS9FSD2W1EWH
Description
4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083257683 / 00080083257683
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.99 (Each)
Standard Packaging
$107.96 (Per 4)
Resources
Images
 
 
RL4LS9FSD2W1EWH - Small Image
 
RL4LS9FSD2W1EWH - Large Image
Attachments
 
 
RL4LS9FSD2W1EWH - Specification Sheet
Other Links
 
 
RL4LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
5.24 IN Length 3.23 IN Width 5.31 IN Height
Descriptions
Long Description
4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange.
Special Features
Available in 4" and 6"
Description
4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM
extra long description
CLS RL4LS9FSD2W1EWH 4" RL, 600/900L
Product Type
4" RL, 600/900LM, 5CCT, D2W, 120V
Additional Information
Fixture Type
Retrofit Kit
Manufacturer Information
Manufacturers Part Number
RL4LS9FSD2W1EWH
Brand
HALO
GTIN
00080083257683
UPC
080083257683
Taxonomies, Classifications, and Categories
Type
RL4 LED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.59
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
RoHS Compliant;Energy Star;California Title 20;California Title 24;IECC Compliant;UL Listed;IC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat