RL4LS9FSD2W1EWHD - 4" Led Trim 27K/3K/35K/4K/5K Dim Dir MNT 600/900LM

Halo

  • $26.85 (Each)
  • $26.85 (Each)

  • $107.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4LS9FSD2W1EWHD
Manufacturer
Halo
Manufacturer's Part Number
RL4LS9FSD2W1EWHDM
Description
4" Led Trim 27K/3K/35K/4K/5K Dim Dir MNT 600/900LM
4-Inch Canless Recessed Led Downlight, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange, Direct Mount
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083258901 / 00080083258901
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.85 (Each)
Standard Packaging
$107.40 (Per 4)
Resources
Images
 
 
RL4LS9FSD2W1EWHD - Small Image
 
RL4LS9FSD2W1EWHD - Large Image
Attachments
 
 
RL4LS9FSD2W1EWHD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
7.0 IN Length 5.5 IN Width 4.0 IN Height
Descriptions
Product Type
4" RL, 600/900LM, 5CCT, D2W, 120V, DM
Description
4" LED TRIM 27K/3K/35K/4K/5K DIM DIR MNT 600/900LM
extra long description
CLS RL4LS9FSD2W1EWHDM 4" RL, 600/90
Special Features
Available in 4" and 6"
Long Description
4-inch canless recessed LED downlight, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange, direct mount
Additional Information
Fixture Type
Downlight
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL4LS9FSD2W1EWHDM
GTIN
00080083258901
UPC
080083258901
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL6 LED
Packaging
Weight per each
1.14
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star;California Title 20;California Title 24;IECC Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat