RL4TRMTBZB - 4" BRZ DSGNR TRM Baffle

Halo

  • $18.22 (Each)
  • $18.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL4TRMTBZB
Manufacturer
Halo
Manufacturer's Part Number
RL4TRMTBZB
Description
4" BRZ DSGNR TRM Baffle
4-Inch Overlay, Tuscan Bronze, Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083771585 / 00080083771585
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.22 (Each)
Resources
Images
 
 
RL4TRMTBZB - Large Image
 
RL4TRMTBZB - Large Image
Attachments
 
 
RL4TRMTBZB - Specification Sheet
Brochures
 
 
RL4TRMTBZB - Brochure
Other Links
 
 
RL4TRMTBZB - Other
 
RL4TRMTBZB - Other
 
RL4TRMTBZB - Other
 
RL4TRMTBZB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
1.2 IN Length 5.5 IN Width 5.5 IN Height
Diameter
4 INCH
Descriptions
Description
4" BRZ DSGNR TRM BAFFLE
Product Type
4 Tuscan Bronze Trim Ring, Baffle
extra long description
CLS RL4TRMTBZB 4 TUSCAN BRONZE TRIM
Long Description
4-inch overlay, Tuscan Bronze, Baffle
Special Features
ENERGY STAR® certified
Construction
Retrofit
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
Halo Retrofits
Manufacturers Part Number
RL4TRMTBZB
GTIN
00080083771585
UPC
080083771585
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL4 LED
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat