RL56069S1EWH - *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM

Halo

  • $26.23 (Each)
  • $26.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56069S1EWH
Manufacturer
Halo
Manufacturer's Part Number
RL56069S1EWH
Description
*Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
00800838167506|0008008|00800838167506|80083816750|16750|RL56069S1EWH|Cooper Light RL56069S1EWH|Cooper Lighting RL56069S1EWH|Cooper Lighting Solutions RL56069S1EWH|Cooper Lite Rl56069s1ewh
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083816750 / 00080083816750
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.23 (Each)
Resources
Images
 
 
RL56069S1EWH - Small Image
 
RL56069S1EWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.065
Number of Lamps
1
Voltage Rating
120
Wattage
8 W
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL56WH Selectable 90CRI 600LM LD
Description
*DELISTED* 6" 8W LED RETRO 27K/3K/35K/4K/5K 600LM
Long Description
00800838167506|0008008|00800838167506|80083816750|16750|RL56069S1EWH|Cooper Light RL56069S1EWH|Cooper Lighting RL56069S1EWH|Cooper Lighting Solutions RL56069S1EWH|Cooper Lite RL56069S1EWH
Special Features
Select from 5 CCTs via switch; 2700K, 3000K, 3500K, 4000K, 5000K CCT
Manufacturer Information
Manufacturers Part Number
RL56069S1EWH
Brand
HALO
sub brand
RL56 SeleCCTable Series
GTIN
00080083816750
UPC
080083816750
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat