RL56069S1EWHR - *Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM

Halo

  • $26.23 (Each)
  • $26.23 (Each)

  • $104.92 (Per 4)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56069S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RL56069S1EWHR
Description
*Delisted* 6" 8W Led Retro 27K/3K/35K/4K/5K 600LM
5/6" Retrofit Baffle-Trim Led Module, 600 Series, 90CRI, CCT Selectable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
00080083818525 / 00080083818525
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.23 (Each)
Standard Packaging
$104.92 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Images
 
 
RL56069S1EWHR - Large Image
 
RL56069S1EWHR - Large Image
Attachments
 
 
RL56069S1EWHR - Specification Sheet
Other Links
 
 
RL56069S1EWHR - Other
 
RL56069S1EWHR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.15
Lamp Type
LED
Voltage Rating
120V
Wattage
8W
Descriptions
Description
6" 8W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM
Extra Long Description
CLS RL56069S1EWHR HALO RL56WH SELEC
Long Description
5/6" Retrofit Baffle-Trim LED Module, 600 Series, 90CRI, CCT Selectable
Product Type
Halo RL56WH Selectable 90CRI 600LM LD R
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56069S1EWHR
GTIN
00080083818525
UPC
00080083818525
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Packaging
Weight per each
1.53
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
Standard
AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL Listed - Wet Location;UL Listed - Damp Location;Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat