RL56099S1EWHR - *Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM

Halo

  • $34.25 (Each)
  • $34.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56099S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RL56099S1EWHR
Description
*Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite Rl56099s1ewhr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083818549 / 00080083818549
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Resources
Images
 
 
RL56099S1EWHR - Large Image
 
RL56099S1EWHR - Small Image
 
RL56099S1EWHR - Large Image
 
RL56099S1EWHR - Large Image
Other Links
 
 
RL56099S1EWHR - Other
 
RL56099S1EWHR - Other
Attachments
 
 
RL56099S1EWHR - Specification Sheet
 
RL56099S1EWHR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120V
Wattage
12W
amperage rating
Open Office, Retail
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Material, Color, and Finish
Style
Open Office, Retail
Color
Outdoor Area, Parking, Roadway, Security, Sidewalk
Descriptions
extra long description
ETNCL RL56099S1EWHR HALO RL56WH SEL
Product Type
Halo RL56WH Selectable 90CRI 900LM LD R
Long Description
00800838185495|0008008|00800838185495|80083818549|18549|RL56099S1EWHR|Cooper Light RL56099S1EWHR|Cooper Lighting RL56099S1EWHR|Cooper Lighting Solutions RL56099S1EWHR|Cooper Lite RL56099S1EWHR
Special Features
Cooper Halo
Description
*DELISTED* 6" 12W LED RETRO 27K/3K/35K/4K/5K 900LM
Additional Information
Sensor Type
8.1 IN Length 7.4 IN Width 1.7 IN Height
sensing range
Cooper Halo
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56099S1EWHR
sub brand
Open Office, Retail
GTIN
00080083818549
UPC
080083818549
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.53
Carton
1
Uses, Certifications, and Standards
standard
Airtite;UL Listed - Wet Location;Energy Star;IECC Compliant;Title 20 Compliant;Title 24 Compliant;RoHS Compliant
Application
Open Office, Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat