RL560WH12927 - Halo RL56 WH 1200LM 90CRI 2700K, C&I, LD

Halo - Recessed

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH12927
Manufacturer
Halo - Recessed
Manufacturer's Part Number
RL560WH12927
Description
Halo RL56 WH 1200LM 90CRI 2700K, C&I, LD
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766147 / 00080083766147
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
amperage rating
150m
Wattage
17.3
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL56 WH 1200LM 90CRI 2700K, C&I, LD
Description
HALO RL56 WH 1200LM 90CRI 2700K, C&I, LD
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
RL560WH12927
sub brand
RL56 Series
GTIN
00080083766147
UPC
080083766147
Taxonomies, Classifications, and Categories
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat