RL560WH12930 - 6" 1200 Series Led Retro

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH12930
Manufacturer
Halo
Manufacturer's Part Number
RL560WH12930
Description
6" 1200 Series Led Retro
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766161 / 00080083766161
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
amperage rating
150m
Wattage
17.6 W
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Special Features
ENERGY STAR® certified
Description
6" 1200 SERIES LED RETRO
Product Type
Halo RL56 WH 1200LM 90CRI 3000K, C&I, LD
Manufacturer Information
Brand
HALO
sub brand
RL56 Series
Manufacturers Part Number
RL560WH12930
GTIN
00080083766161
UPC
080083766161
Taxonomies, Classifications, and Categories
Type
RL56 LED
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat