RL560WH12940 - 1200L 6" 940 Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH12940
Manufacturer
Halo
Manufacturer's Part Number
RL560WH12940
Description
1200L 6" 940 Trim
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766208 / 00080083766208
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
1
amperage rating
150m
Wattage
18
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL56 WH 1200LM 90CRI 4000K, C&I, LD
Description
1200L 6" 940 TRIM
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL560WH12940
sub brand
RL56 Series
GTIN
00080083766208
UPC
080083766208
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat