RL560WH9930 - *Delisted* 6" 13.5W Led Retro 30K 900LM 90cri

Halo

  • $24.23 (Each)
  • $24.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH9930
Manufacturer
Halo
Manufacturer's Part Number
RL560WH9930
Description
*Delisted* 6" 13.5W Led Retro 30K 900LM 90cri
00080083712533|0080083|080083712533|08008371253|71253|RL560WH9930|Halo RL56 WH 900LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH9930|Cooperlighting RL560WH9930|Eaton / Cooper Lighting RL560WH9930|Eaton Cooper Lighting RL560WH9930|Eeton Cooper Lighting RL560WH9930|Halo - Cooper Lighting RL560WH9930|Halo RL560WH9930
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712533 / 00080083712533
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9930 - Video
 
RL560WH9930 - Large Image
 
RL560WH9930 - Small Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
 
RL560WH9930 - Large Image
Attachments
 
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
 
RL560WH9930 - Specification Sheet
Brochures
 
 
RL560WH9930 - Brochure
 
RL560WH9930 - Brochure
 
RL560WH9930 - Brochure
Other Links
 
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
 
RL560WH9930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.5 W
Voltage Rating
120 V ac
amperage rating
Cooper Halo
Lamp Type
LED
Current Rating
150 mA
Material
Aluminum
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
5.5 in
Height
8.25 in
Descriptions
Long Description
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 2 lb
Special Features
ENERGY STAR® certified
Description
6" 13.5W LED RETRO 30K 900LM 90CRI
Product Type
RL LED Baffle-Trim Module
Retrofit Baffle-Trim LED Module
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
ETNCL RL560WH9930 HALO RL56 WH 900L
Additional Information
Mounting Type
Recessed Mount
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Warranty
5 yr
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
Cooper Halo
sub brand
RL56 Series
Manufacturers Part Number
RL560WH9930
GTIN
00080083712533
UPC
080083712533
Taxonomies, Classifications, and Categories
Type
RL56 LED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
ECCN: EAR99NLR
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Application
lighting
Frequency Rating
50/60 Hz
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat