RL560WH9950 - 6" 13.5W Led Retro 50K 900LM 90cri

Halo - Recessed

  • $24.23 (Each)
  • $24.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL560WH9950
Manufacturer
Halo - Recessed
Manufacturer's Part Number
RL560WH9950
Description
6" 13.5W Led Retro 50K 900LM 90cri
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083766123 / 00080083766123
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9950 - Video
 
RL560WH9950 - Small Image
 
RL560WH9950 - Large Image
 
RL560WH9950 - Large Image
Attachments
 
 
RL560WH9950 - Specification Sheet
 
RL560WH9950 - Specification Sheet
Brochures
 
 
RL560WH9950 - Brochure
Other Links
 
 
RL560WH9950 - Other
 
RL560WH9950 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
150m
Wattage
12.9
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Halo RL56 WH 900LM 90CRI 5000K, C&I, LD
Description
6" 13.5W LED RETRO 50K 900LM 90CRI
extra long description
ETNCL RL560WH9950 HALO RL56 WH 900L
Special Features
ENERGY STAR® certified
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
RL560WH9950
Brand
HALO - RECESSED
sub brand
RL56 Series
GTIN
00080083766123
UPC
080083766123
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat