RL56129S1EWHR - *Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L

Halo

  • $30.46 (Each)
  • $30.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56129S1EWHR
Manufacturer
Halo
Manufacturer's Part Number
RL56129S1EWHR
Description
*Delisted* 6" 14W Led Retro 27K/3K/35K/4K/5K 1200L
5/6 Retrofit Baffle-Trim Led Module, 1200 Lumens, 90CRI, CCT Selectable"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083818563 / 00080083818563
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.46 (Each)
Resources
Attachments
 
 
RL56129S1EWHR - Specification Sheet
Other Links
 
 
RL56129S1EWHR - Other
Images
 
 
RL56129S1EWHR - Large Image
 
RL56129S1EWHR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.15A at 120V
Voltage Rating
120V
Wattage
14W
Lamp Type
LED
Descriptions
Product Type
Halo RL56WH Selectable 90CRI 1200LM LD R
Description
6" 14W LED TUNABLE 27K/3K/35K/4K/5K 1200LM
extra long description
CLS RL56129S1EWHR HALO RL56WH SELEC
Long Description
5/6 Retrofit Baffle-Trim LED Module, 1200 lumens, 90CRI, CCT Selectable"
Special Features
Field-selectable color temperatures LED downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56129S1EWHR
GTIN
00080083818563
UPC
080083818563
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 SeleCCTable
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
Energy Star Certified;IECC Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat