RL56LS9FSD2W1EWH - 6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM

Halo

  • $26.76 (Each)
  • $26.76 (Each)

  • $107.04 (Per 4)

In-Stock: 32 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56LS9FSD2W1EWH
Manufacturer
Halo
Manufacturer's Part Number
RL56LS9FSD2W1EWH
Description
6" 14W Led Retro 27K/3K/35K/4K/5K D2W 900/1200LM
5/6-Inch Recessed Led Retrofit Module, 900/1200 Selectable Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111821 - Lighting retrofit kit
UPC/GTIN
080083258949 / 00080083258949
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.76 (Each)
Standard Packaging
$107.04 (Per 4)
Stock Availability
Nacogdoches
32 (Check another store)
All Stores
1,498
Resources
Images
 
 
RL56LS9FSD2W1EWH - Small Image
 
RL56LS9FSD2W1EWH - Large Image
 
RL56LS9FSD2W1EWH - Video
Attachments
 
 
RL56LS9FSD2W1EWH - Specification Sheet
Other Links
 
 
RL56LS9FSD2W1EWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Dimensions and Weight
Size
7.48 IN Length 3.35 IN Width 7.99 IN Height
Descriptions
Description
6" 14W LED RETRO 27K/3K/35K/4K/5K D2W 900/1200LM
extra long description
CLS RL56LS9FSD2W1EWH 5/6" RL, 900/1
Product Type
5/6" RL, 900/1200LM, 5CCT, D2W, 120V
Long Description
5/6-inch recessed LED retrofit module, 900/1200 selectable lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange.
Special Features
Available in 4" and 6"
Additional Information
Fixture Type
Retrofit Kit
media
Yes
Manufacturer Information
Manufacturers Part Number
RL56LS9FSD2W1EWH
Brand
HALO
GTIN
00080083258949
UPC
080083258949
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Packaging
Weight per each
0.81
Carton
1
Package
4
Uses, Certifications, and Standards
standard
California Title 20;California Title 24;Energy Star;IC Rated;IECC Compliant;RoHS Compliant;UL Listed
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat