RL56TRMSN - 5/6" Satin Nickel Trim Ring

Halo

  • $25.10 (Each)
  • $25.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL56TRMSN
Manufacturer
Halo
Manufacturer's Part Number
RL56TRMSN
Description
5/6" Satin Nickel Trim Ring
5/6-Inch Overlay, Satin Nickel, Splay
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083728459 / 00080083728459
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.10 (Each)
Resources
Images
 
 
RL56TRMSN - Large Image
 
RL56TRMSN - Video
 
RL56TRMSN - Large Image
Attachments
 
 
RL56TRMSN - Specification Sheet
Brochures
 
 
RL56TRMSN - Brochure
Other Links
 
 
RL56TRMSN - Other
 
RL56TRMSN - Other
 
RL56TRMSN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5/6 Inch
Size
8.375 IN Length 1.0 IN Width 8.375 IN Height
Descriptions
Product Type
Satin Nickel Trim Ring
Description
5/6" SATIN NICKEL TRIM RING
extra long description
CLS RL56TRMSN SATIN NICKEL TRIM RIN
Long Description
5/6-inch overlay, Satin Nickel, Splay
Special Features
ENERGY STAR® certified
Construction
Retrofit
Additional Information
media
Yes
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
RL56TRMSN
GTIN
00080083728459
UPC
080083728459
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
RL56 LED
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat